Beli electric pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GROVHAC Pump Electric for Drum (Pompa Drum Elektrik)Deskripsi:Acid, base, and solvent electric drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.atribut:
- UNSPSC: 40151529
- Agency Compliance: CSA
- Diesel Exhaust Fluid Compatible: No
- Discharge Tube Outlet OD (inch): 3/4
- Display Qty: 1
- Display Sell UOM: EA
- For Container Type: Drum
- For Media Type: General Purpose
- For use with: Chemical Transfer
- Frequency (Hz): 50/60
- Hose Length (inch): 40
- Housing Material - Pumps: Polypropylene; PVDF
- Includes: Pump and Motor Fully Assembled and Tested
- Includes Bung Adapter: No
- Includes Discharge Hose: No
- Includes Nozzle: No
- Includes Suction Tube: Yes
- Manufacturer Part Number: EFV-EO-40
- Max. Outlet Pressure (psi): 46.2
- Max. Viscosity (CPS): 301
- Maximum Flow Rate (GPM): 18
- Maximum Fluid Temperature (°F): 160
- Maximum Head Pump (ft): 20
- Metered: No
- Motor Enclosure: IP25; Splash Proof
- Motor HP (HP): 1/4
- Motor Type: Electric AC
- Nominal Voltage (V): 110 AC
- Overall Length (inch): 45-5/8
- Power Source: Electric
- Pump Package Type: Basic Pump without Discharge Hose
- Rated Voltage (V): 115 AC
- Suction Tube Inner Diameter (inch): 1-1/4
- Suction Tube Length (inch): 40
- Wetted Materials: ETFE; FKM; Polypropylene; PTFE
- for Container Size (gal): 55
- Koshin Pump Electric Fuel (Pompa Bahan Bakar / Pompa Drum)atribut:
- Connection Thread: Parallel screw for pipe 3/4inch
- Discharge Diameter (mm): 20
- Discharge Hose (mmxm): (Oil resistant) 20x2
- Intake Diameter (mm): 56
- Nozzle: Lubrication = Aluminium Alloy rotary type (20mm)
- Suitable Liquid: Kerosene, light oil, heavy fuel oil A, machine oil (low viscosity oil up to 100mm²ᐟˢ)
- Type: Electric drum pump, With body, hose and gun nozzle
- Koshin Pump Oil Electric (Pompa Oli / Pompa Drum Elektrik)atribut:
- Connection Diameter Pump (inch): 1 1/4 (32mm)
- Discharge (L/minute): 110
- Output Power (W): 200
- Rated Current (A): 2.5
- Revolution Speed (rpm): 6200
- Total Head (m): 11 (36ft)
- Voltage (V): 220-240
- Fuji Electric Thermal Overload Relay TR-5-1N/3atribut:
- Compatible for: Series SC-4-0, SC-4-1, SC-5-1
- NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)Deskripsi:-By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.atribut:
- Case Shape: A
- Bourdon Pipe Materials: Stainless Steel (SUS316)
- Stock Materials: Stainless Steel (SUS316)
- DAYTON Pump Drum Electric for Automotive Fluid (Pompa Oli Elektrik / Pompa Drum)Deskripsi:Automotive fluid, fuel, and oil electric drum pumps are designed for dispensing and transferring moderate to large volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps operate without generating sparks or may include a grounding kit to prevent the ignition of combustible vapors or liquids and allow use with fuels and other flammable fluids. They're commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.atribut:
- Display Qty: 1
- Display Sell UOM: EA
- Includes Suction Tube: Yes
- Self Priming: Yes
- FINISH THOMPSON Pump Electric for Drum (Pompa Drum Elektrik)Deskripsi:Acid, base, and solvent electric drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.atribut:
- UNSPSC: 40151529
- Agency Compliance: CSA
- Display Qty: 1
- Display Sell UOM: EA
- Frequency (Hz): 60
- Includes Bung Adapter: No
- Includes Nozzle: No
- Includes Suction Tube: Yes
- Metered: No
- Nominal Voltage (V): 110 AC
- Number of Phases: 1
- Power Source: Electric
- Rated Voltage (V): 115 AC
- FILL-RITE Pump Transfer Fuel AC Powered (Pompa Bahan Bakar / Pompa Drum)Deskripsi:Bung-mount AC-powered fuel transfer pumps attach to tanks and drums with 2" bung connections. They move fuel between containers and are used for refueling equipment on job sites.atribut:
- UNSPSC: 40151532
- Discharge Connection Type: NPT
- Housing Material: Cast Iron
- Motor Type: Permanent Magnet
- Mount Type: Bung
- Pump Connection Type: NPT
- Self Priming: Yes
- Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- PENGUIN PUMP Pump Submersible Pedestal Sump (Pompa Celup)atribut:
- UNSPSC: 40151512
- Shike Tools Pump Electric for Drum (Pompa Drum Elektrik)atribut:
- Power (W): 550
- Flow Rate (L): 60-80
- Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)Deskripsi:Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
- Koshin Pump Electric Drum Fill Pump FA/FD/FR Series (Pompa Oli Elektrik)Deskripsi:Oil-resistant discharge hose for Koshin electric oil industry pump For those who want to make it a little longer or want to replace it for repair! Choose from a wide range of lineups according to your usage environment (with length, suction hose, discharge hose, caliber, and discharge gun)Compatible models: FA/FD/FR/GM/FS series*Some products do not come with a hose. *Please check the compatible model, hose length, and whether or not there is a gun nozzle before purchasing.atribut:
- Connection Thread: Parallel screw for pipe 3/4 inch
- Discharge Port Diameter: 3/4 inch
- Mass of Main Unit (kg): 6.8
- Power Cable (m): 4.8
- Suitable Liquid: Kerosene, light oil, heavy fuel oil A, machine oil (low viscosity oil up to 100 mm 2 / s)
- Type: With body and gun nozzle
- TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- DAYTON Pump Oil Dispensing Electric Operated (Pompa Oli Elektrik / Pompa Drum)Deskripsi:Container-mount electric-operated oil dispensing pumps have built-in bung adapters to install directly on drums. An integrated siphoning system ensures that media does not flow out if the delivery hose or dispensing nozzle is damaged. They are suited for light-duty use with fluids such as mineral and synthetic oils, heating oils, antifreeze, and water emulsions.atribut:
- UNSPSC: 40151532
- Cord Length (ft): 6-1/2
- Duty cycle: Continuous
- Hose Length (ft): 8
- Includes: Discharge HoseHose ClampNozzlePumpSuction Tube
- Includes Discharge Hose: Yes
- Includes Nozzle: Yes
- Includes Suction Tube: Yes
- Max. Viscosity (SUS): 530
- Metered: No
- Motor Horsepower (HP): 7/16
- Mount Type: Bung
- Nozzle Material: Polypropylene
- Nozzle Operation: Manual
- Self Priming: No
- Suction Tube Length (inch): 39-3/8
Daftar Harga electric pump Terbaru October 2026
| GROVHAC Pump Electric for Drum (Pompa Drum Elektrik) | Rp28.999.900 |
| Koshin Pump Electric Fuel (Pompa Bahan Bakar / Pompa Drum) | Rp21.999.900 |
| Koshin Pump Electric for Drum (Pompa Drum Elektrik) | Rp629.900 |
| Koshin Pump Oil Electric (Pompa Oli / Pompa Drum Elektrik) | Rp15.999.900 |
| Fuji Electric Thermal Overload Relay TR-5-1N/3 | Rp369.900 |
| NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan) | Rp1.599.900 |
| DAYTON Pump Drum Electric for Automotive Fluid (Pompa Oli Elektrik / Pompa Drum) | Rp12.999.900 |
| FINISH THOMPSON Pump Electric for Drum (Pompa Drum Elektrik) | Rp14.999.900 |
| FILL-RITE Pump Transfer Fuel AC Powered (Pompa Bahan Bakar / Pompa Drum) | Rp12.999.900 |
| BenGas Pump Fuel Transfer Kit DC (Pompa Bahan Bakar / Pompa Drum) | Rp9.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/34P109561112-1.jpg)
/a6P111408366-1.jpg)
/3tP104712137-2.jpg)
/reP111200986-1.jpg)

/P102615645-1.jpg)
/eqP109552530-1.jpg)
/euP109558534-1.jpg)
/23P109558075-1.jpg)
/P102045466-1.jpg)
/6oP102027240-3.jpg)

/64P108166220-1.jpg)
/fxP103201573-1.jpg)
/llP114870777-1.jpg)
/1fP105716051-2.jpg)
/hpP109552637-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)